Superior Essex 66-240-DB Indoor Cable, 23 AWG, PVC, 4 Pair, Plenum, Orange, 1000 ft/Reel | Graybar Store
     
Superior Essex - Indoor Cable, 23 AWG, PVC, 4 Pair, Plenum, Orange, 1000 ft/Reel - 66-240-DB
+ / - Hover over image to Zoom
Other Views

    Indoor Cable, 23 AWG, PVC, 4 Pair, Plenum, Orange, 1000 ft/Reel

    Manufacturer: Superior Essex
    Manufacturer #: 66-240-DB
    SKU: 22108437
    $0.00
    Checking Pricing
         
    Quick Order:Y
    No. of Pairs:4
    Cable Type:Plenum
    Color:Orange
    Packaging:1000 ft/Reel
    Additional Features:Future-proofing the Cable Installation, ATM and Token Ring, Reduces Installation Time
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # 66-240-DB
    • Cable Type Plenum
    • Color Orange
    • Type Indoor Cable
    • Additional Features Future-proofing the Cable Installation, ATM and Token Ring, Reduces Installation Time
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Packaging 1000 ft/Reel
    • SKU Spec Sheet
      66-240-DB Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Indoor Cable, Cat 6+, Plenum, 23 AWG, PVC, 4, Orange, 1000 Foot Reel, 36 per Pallet, Future-proofing the Cable Installation