GE Lighting 65R40/FL/MI-6PK 65W BR40 Standard Incandescent | Graybar Store
     
GE Lighting - 65W BR40 Standard Incandescent - 65R40/FL/MI-6PK
+ / - Hover over image to Zoom
Other Views

    65W BR40 Standard Incandescent

    Manufacturer: GE Lighting
    Manufacturer #: 65R40/FL/MI-6PK
    SKU: 95045445
    $4.88
    Checking Pricing
         
    Wattage:65
    Rated Life (Hour):2000
    Initial Lumens:500
    Alternate Manufacturer Part No.:14016
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 65R40/FL/MI-6PK
    • UNSPSC 39101612
    • Alternate Manufacturer Part No. 14016
    • Base Type Medium
    • Bulb Shape BR40
    • Initial Lumens 500
    Product Overview:
    Soft white 65W 120V BR40 incandescent indoor reflector with medium screw base, 500 intial lumens and 2000 rated life hours.
    • Filament Type CC-6
    • Maximum Overall Length 6.6 Inch
    • Color Temperature 2600K