GE Lighting 65R30/FL 65W BR30 130V Standard Incandescent | Graybar Store
     
GE Lighting - 65W BR30 130V Standard Incandescent - 65R30/FL
+ / - Hover over image to Zoom
Other Views

    65W BR30 130V Standard Incandescent

    Manufacturer: GE Lighting
    Manufacturer #: 65R30/FL
    SKU: 99554536
    $4.79
    Checking Pricing
         
    Wattage:65
    Rated Life (Hour):2000
    Initial Lumens:670
    Packaging:30 Per Bundle
    Alternate Manufacturer Part No.:46855
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 65R30/FL
    • UNSPSC 39101612
    • Alternate Manufacturer Part No. 46855
    • Base Type Medium
    • Bulb Shape BR30
    • Initial Lumens 670
    • Rated Life (Hour) 2000
    • Volts 130V
    • Wattage 65
    • Packaging 30 Per Bundle
    • SKU Spec Sheet
      65R30/FL Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    65W 130V BR30 incandescent indoor reflector with medium base, 670 intial lumens and 2000 rated life hours.
    • Filament Type CC-6
    • Maximum Overall Length 5.4 Inch
    • Color Temperature 2600K
    • Alternate Part Number: 46855