Ideal Industries 65U In-Line Streetlight Kit, 1/10, 30 AMP | Graybar Store
     
Ideal Industries - In-Line Streetlight Kit, 1/10, 30 AMP - 65U
+ / - Hover over image to Zoom
Other Views

    In-Line Streetlight Kit, 1/10, 30 AMP

    Manufacturer: Ideal Industries
    Manufacturer #: 65U
    SKU: 89034696
    $29.97
    Checking Pricing
         
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 65U
    • UNSPSC 39121446
    Product Overview:
    Buchanan, In-Line Phase Kit, Breakaway In-Line Kits, Fused, Voltage Rating: 600 V, Amperage Rating: 1/10 - 30 AMP, Line Side Cable Size: 12 - 6 AWG, Line Side Crimp Type: Copper, Line Side Insulation Diameter: .120 - .430 IN, Load Side Cable Size: 12 - 6 AWG, Load Side Crimp Type: Copper, Load Side Insulation Diameter: .120 - .430 IN