Lithonia Lighting 65BEMW HL LED 30K M6 5/6 in. Recessed Downlight Module, LED, IC/Non-IC, Retrofit, 120V, 1100 Lumens, 3000K | Graybar Store
     
Lithonia Lighting - 5/6 in. Recessed Downlight Module, LED, IC/Non-IC, Retrofit, 120V, 1100 Lumens, 3000K - 65BEMW HL LED 30K M6
+ / - Hover over image to Zoom
Other Views

    5/6 in. Recessed Downlight Module, LED, IC/Non-IC, Retrofit, 120V, 1100 Lumens, 3000K

    Manufacturer: Lithonia Lighting
    Manufacturer #: 65BEMW HL LED 30K M6
    SKU: 25874398
    $25.94
    Checking Pricing
         
    Construction:Retrofit
    Lumens:1100 Lumens
    Color Temperature (Kelvin):3000
    CRI:80
    Voltage Rating:120V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 65BEMW HL LED 30K M6
    • Construction Retrofit
    • Type Recessed
    • UNSPSC 39111515
    • Color Temperature (Kelvin) 3000
    • CRI 80
    • Fixture Type 5 in. Housing
    • Lamp Type LED
    • Lumens 1100 Lumens
    • Insulation Rating IC or Non-IC
    • Voltage Rating 120V
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview: