Crouse Hinds (Eaton) 658DC Compression Conduit Connector, Zinc Die Cast, for EMT Conduit, 3-1/2 in. | Graybar Store
     
Crouse Hinds (Eaton) - Compression Conduit Connector, Zinc Die Cast, for EMT Conduit, 3-1/2 in. - 658DC
+ / - Hover over image to Zoom
Other Views

    Compression Conduit Connector, Zinc Die Cast, for EMT Conduit, 3-1/2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 658DC
    SKU: 25024751
    $146.21
    Checking Pricing
         
    Size:3-1/2 in.
    Additional Features:Concrete Tight, 4.33 In Diameter, Weight 149 Lb per 100
    Standard:UL, CUL
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 658DC
    • Size 3-1/2 in.
    • UNSPSC 39121434
    • Additional Features Concrete Tight, 4.33 In Diameter, Weight 149 Lb per 100
    • Connection Type Compression
    • Materials Die Cast Zinc
    Product Overview:
    Compression connector for 3-1/2 inch EMT. Connector is zinc die cast.