CommScope 6588291-2 LightCrimp Plus™ Fiber Optic Kit, SC Connector Kit, OM3, 10 per package | Graybar Store
     
CommScope - LightCrimp Plus™ Fiber Optic Kit, SC Connector Kit, OM3, 10 per package - 6588291-2
+ / - Hover over image to Zoom
Other Views

    LightCrimp Plus™ Fiber Optic Kit, SC Connector Kit, OM3, 10 per package

    Manufacturer: CommScope
    Manufacturer #: 6588291-2
    SKU: 25216081
    $14.79
    Checking Pricing
         
    Quick Order:Y
    Adapter Type:SC
    Ferrule:Ceramic
    Fiber Category:Multimode (OM3/OM4)
    Fiber Diameter:50/125 µm
    Housing Boot Color:Aqua
    Packaging:1 per Package
    Rating:0.3 dB
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # 6588291-2
    • Connector Type SC
    • Type Fiber Optic Kit
    • UNSPSC 43223310
    • Adapter Type SC
    • Ferrule Ceramic
    • Fiber Category Multimode (OM3/OM4)
    • Fiber Diameter 50/125 µm
    • Rating 0.3 dB
    • Accessory Type Fiber Connector
    • Packaging 1 per Package
    • Housing Boot Color Aqua
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Fiber Optic Kit, Fiber Connector, SC, Ceramic, Multimode (OM3 / OM4), 50/125 µm, Aqua, 1 per Pack, 0.30 dB