Brady 65669 Large Ball Valve Lockout, Steel | Graybar Store
     
Brady - Large Ball Valve Lockout, Steel - 65669
+ / - Hover over image to Zoom
Other Views

    Large Ball Valve Lockout, Steel

    Manufacturer: Brady
    Manufacturer #: 65669
    SKU: 91002640
    $64.37
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color:Red
    Dimensions:5 W x 4-4/5 H x 7.5 in. D
    Product Includes:(1) Lockout
    Use With:Pipe Lockout
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # 65669
    • Color Red
    • Dimensions 5 W x 4-4/5 H x 7.5 in. D
    • Type Ball Valve Lockout
    • UNSPSC 39121909
    • Product Includes (1) Lockout
    • Use With Pipe Lockout
    • SKU Spec Sheet
      65669 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    The easy-to-use, single piece design of Ball Valve Lockouts from Brady® makes them the perfect tool for securing your valve handles in the off position.
    Easy to use, single-piece design makes our standard ball valve lockouts the perfect tool for securing your valve handles in the off position. Hole diameter 9/32 padlock shackles. For use on ball valve sizes from 1.25" to 3" (9/32" lock holes)"