Klein Tools 65514 Deep Socket Wrench Set, 1/2 in. Drive, 8 pc. | Graybar Store
     
Klein Tools - Deep Socket Wrench Set, 1/2 in. Drive, 8 pc. - 65514
+ / - Hover over image to Zoom
Other Views

    Deep Socket Wrench Set, 1/2 in. Drive, 8 pc.

    Manufacturer: Klein Tools
    Manufacturer #: 65514
    SKU: 90004504
    $100.92
    Checking Pricing
         
    No. of Points:12
    Additional Features:Eight 12-point deep sockets: 1/2'', 9/16'', 5/8'', 11/16'', 3/4'', 13/16'', 7/8'', and 15/16''.
    No. of Pieces:8
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 65514
    • Application 1/2 in. Drive deep socket wrench set
    • Type Socket Wrench Sets
    • UNSPSC 27111703
    • Additional Features Eight 12-point deep sockets: 1/2'', 9/16'', 5/8'', 11/16'', 3/4'', 13/16'', 7/8'', and 15/16''.
    Product Overview:
    1/2'' Drive Deep Socket Wrench Set, 8 Pc, Drive type: Hex Socket depth: Deep