Milwaukee Tool 6520-21 12 AMP Orbital Sawzall Kit | Graybar Store
     
Milwaukee Tool - 12 AMP Orbital Sawzall Kit - 6520-21
+ / - Hover over image to Zoom
Other Views

    12 AMP Orbital Sawzall Kit

    Manufacturer: Milwaukee Tool
    Manufacturer #: 6520-21
    SKU: 25082905
    $221.36
    Checking Pricing
         
    Additional Features:13 Amp Motor
    Blade Type:Reciprocating Saw Blade
    Cord Length (Feet):8 ft.
    Kit Includes:Saw, (1) Carrying Case
    No. of Pieces:2 pcs.
    Power Source:Corded Electric
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 6520-21
    • Type Orbital
    • UNSPSC 27112802
    • Additional Features 13 Amp Motor
    • Blade Type Reciprocating Saw Blade
    • Brand Sawzall
    • Cord Length (Feet) 8 ft.
    • Kit Includes Saw, (1) Carrying Case
    • No. of Pieces 2 pcs.
    • Power Source Corded Electric
    • Volts 120V
    • For Use With Reciprocating Saw Blades
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    12.0 A Orbital SAWZALL Kit
    0-2800 SPM; 12 AMP Milwaukee Built Motor; Orbital Cutting Action; Exclusive Gear Protecting Clutch; Sfpm: 0 - 2800 SPM; Orbital Action: Yes; Dial Speed Control: No; Cord Type: 8 FT Fixed; Construction Type: Grounded; Switch Type: Trigger; Keyless Blade Clamp: Yes; Keyless Adj Shoe: Yes; Adjustable Handle: No; Counter-balance: No