ORS Nasco 652-15001 Sharpie® Permanent Marker, King Size, Chisel Point, Black | Graybar Store
     
ORS Nasco - Sharpie® Permanent Marker, King Size, Chisel Point, Black - 652-15001
+ / - Hover over image to Zoom
Other Views

    Sharpie® Permanent Marker, King Size, Chisel Point, Black

    Manufacturer: ORS Nasco
    Manufacturer #: 652-15001
    SKU: 25517092
    $3.88
    Checking Pricing
         
    Color:Black
    Tip Style:Chisel Point
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer ORS Nasco
    • Manufacturer # 652-15001
    • Color Black
    • Application Wet and Oily Surfaces
    • Type Permanent
    • UNSPSC 27112300
    • Brand Sharpie
    • Tip Style Chisel Point
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Black Sharpie® king size permanent marker has a chisel point felt tip that stands up to heavy use.
    Sharpie® king size permanent marker has a durable aluminum barrel and a felt tip that stands up to heavy use. Marker has special water resistant ink that dries quickly.