Milwaukee Tool 6519-31 12A Sawzall w/Case | Graybar Store
     
Milwaukee Tool - 12A Sawzall w/Case - 6519-31
+ / - Hover over image to Zoom
Other Views

    12A Sawzall w/Case

    Manufacturer: Milwaukee Tool
    Manufacturer #: 6519-31
    SKU: 25312440
    $183.49
    Checking Pricing
         
    Additional Features:Counter Weighted Cutting Action
    Blade Type:Reciprocating Saw Blade
    Cord Length (Feet):8 ft.
    Kit Includes:Saw, Carrying Case
    No. of Pieces:2 Pc.
    Power Source:Corded Electric
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 6519-31
    • Application For Used With SAWZALL Style Blades
    • Type Reciprocating Saw Kit
    • UNSPSC 27112747
    • Additional Features Counter Weighted Cutting Action
    • Blade Type Reciprocating Saw Blade
    • Brand SAWZALL
    • Cord Length (Feet) 8 ft.
    • Kit Includes Saw, Carrying Case
    • No. of Pieces 2 Pc.
    • Power Source Corded Electric
    • Volts 120V
    • For Use With Reciprocating Saw Blades
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    SAWZALL® Reciprocating Saw Kit
    Gear protecting clutch: Extends gear and motor life by absorbing high impact forces caused by blade lock-ups; Counter weighted mechanism: Provides reduced vibration for smoother operation; QUIK-LOK blade clamp: Provides fast, tool-free blade changes; Includes: Carrying case; Keyless blade clamp; 5 year tool warranty