Klein Tools 65064 Screwdriver, 8 in. | Graybar Store
Klein Tools - Screwdriver, 8 in. - 65064
+ / - Hover over image to Zoom
Other Views

    Screwdriver, 8 in.

    Manufacturer: Klein Tools
    Manufacturer #: 65064
    SKU: 25865654
    $18.14
    Checking Pricing
         
    Additional Features:Rare Earth Magnetic Tips; Heavy Duty
    Shank Length (Inches):3-5/8 in.
    Tip Size:1/4 in.
    Tip Style:Hex
    Length:8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 65064
    • UNSPSC 27111734
    • Additional Features Rare Earth Magnetic Tips; Heavy Duty
    • Length 8 in.
    • Shank Length (Inches) 3-5/8 in.
    Product Overview:
    Hex Head 2-in-1 Nut Driver, 1/4", 5/16"
    Carry two in one convenient handle with Klein's 2-in-1 Hex Head screwdriver. Features the popular 1/4'' and 5/16'' hex sizes most tradespeople need. Magnet in hex keeps screws in place. Great for HVAC, Plumbing and Electrical jobs or any DIY job around the house.