Streamlight 65018 Handheld Flashlight, Aluminum, LED Lamp, 11 Lumens | Graybar Store
     
Streamlight - Handheld Flashlight, Aluminum, LED Lamp, 11 Lumens - 65018
+ / - Hover over image to Zoom
Other Views

    Handheld Flashlight, Aluminum, LED Lamp, 11 Lumens

    Manufacturer: Streamlight
    Manufacturer #: 65018
    SKU: 99691629
    $17.41
    Checking Pricing
         
    Lumen Output:11
    Power Source:(3) Alkaline
    CBCP:140
    Max. Run Time:24
    Product Includes:Pocket clip, glare guard
    Length:6.21 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Streamlight
    • Manufacturer # 65018
    • Type Handheld
    • UNSPSC 39111610
    • Lamp Type LED
    • Length 6.21 in.
    • Lumen Output 11
    • Materials Aluminum
    • Power Source (3) Alkaline
    • Product Includes Pocket clip, glare guard
    • CBCP 140
    • ECCN EAR99
    • Country of Origin US - USA
    • Max. Run Time 24
    Product Overview:
    Stylus alkaine LED
    Stylus Black. Clam packaged - White LED