Broan-NuTone 64V Fan/Light Control with Off Delay, 4A, 120V, Ivory | Graybar Store
     
Broan-NuTone - Fan/Light Control with Off Delay, 4A, 120V, Ivory - 64V
+ / - Hover over image to Zoom
Other Views

    Fan/Light Control with Off Delay, 4A, 120V, Ivory

    Manufacturer: Broan-NuTone
    Manufacturer #: 64V
    SKU: 94003213
    $103.03
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Broan-NuTone
    • Manufacturer # 64V
    • UNSPSC 39122214
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Fan/Light 4A, 120V control with off delay and ivory finish. Fan and light operate together when control is turned on. Fan continues to operate for a set time period (user adjustable from 1-60 minutes) after light is turned off.
    • Center position turns fan and light off immediately
    • Can be used with a fan only
    • Fits single-gang box
    • 120 Vac, 4 Amp (fan) and 4 Amp (light) capacity
    • For use with all Broan fans and fan/lights withing Amp rating
    • Requires both sides of the electrical line (hot & neutral) in the switchbox