CommScope 647219-000 Cable Duct Clip, 3.50 (Minimum Inner Duct Diameter) in, 4 (Maximum Inner Duct Diameter) in | Graybar Store
     
CommScope - Cable Duct Clip, 3.50 (Minimum Inner Duct Diameter) in, 4 (Maximum Inner Duct Diameter) in - 647219-000
+ / - Hover over image to Zoom
Other Views

    Cable Duct Clip, 3.50 (Minimum Inner Duct Diameter) in, 4 (Maximum Inner Duct Diameter) in

    Manufacturer: CommScope
    Manufacturer #: 647219-000
    SKU: 22116096
    $68.35
    Checking Pricing
         
    Quick Order:Y
    Dimensions:3.50 (Minimum Inner Duct Diameter) in, 4 (Maximum Inner Duct Diameter) in
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # 647219-000
    • Dimensions 3.50 (Minimum Inner Duct Diameter) in, 4 (Maximum Inner Duct Diameter) in
    • Type Cable Duct Clip
    • UNSPSC 39121700
    • ECCN EAR99
    • Country of Origin CZ - Czech Republic
    Product Overview:
    TDUX duct clip, size 60
    Flexible and reliable wraparound inflatable sealing system for cables;Fast and easy to install or remove, even when water is flowing out of the duct;Independent of duct or cable ovality;Water and airtight up to 50 kPa (7 psi);Environmentaly friendly, non-toxic and resistant to chemicals