Minerallac 646RW Zinc Plated Steel Bridle Rings For Wood Beams, Ring Dia. 1-1/2 in. | Graybar Store
     
Minerallac - Zinc Plated Steel Bridle Rings For Wood Beams, Ring Dia. 1-1/2 in. - 646RW
+ / - Hover over image to Zoom
Other Views

    Zinc Plated Steel Bridle Rings For Wood Beams, Ring Dia. 1-1/2 in.

    Manufacturer: Minerallac
    Manufacturer #: 646RW
    SKU: 88173528
    $1.15
    Checking Pricing
         
    Size (Inches):1-1/2
    Thread Size:1/4-20
    Color:Silver
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Minerallac
    • Manufacturer # 646RW
    • Color Silver
    • UNSPSC 39131707
    • Materials Zinc Plated Steel
    Product Overview:
    Zinc Plated Steel Bridle Rings For Wood Beams, Ring Dia. 1-1/2 in., Thread Size 1/4 in.
    Supports communications cable and other low voltage uses from wood beams.