Klein Tools 646-9/16-INS Nutdriver, 11-3/8 in. | Graybar Store
Klein Tools - Nutdriver, 11-3/8 in. - 646-9/16-INS
+ / - Hover over image to Zoom
Other Views

    Nutdriver, 11-3/8 in.

    Manufacturer: Klein Tools
    Manufacturer #: 646-9/16-INS
    SKU: 25704210
    $37.17
    Checking Pricing
         
    Additional Features:Tip-Ident Quickly Identifies Nut Driver Size
    Shank Length (Inches):6 in.
    Tip Size:9/16 in.
    Shank Type:Hollow
    Standard:IEC 60900 and ASTM F1505
    Length:11-3/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 646-9/16-INS
    • Application Stacked Circuit Boards, Long Bolt Applications
    • UNSPSC 27111702
    • Additional Features Tip-Ident Quickly Identifies Nut Driver Size
    • Handle Color Orange
    • Handle Material High-Dielectric Plastic
    • Length 11-3/8 in.
    Product Overview:
    Insulated 9/16'' Nut Driver Hollow Shaft, Individually tested to exceed the IEC 60900 and ASTM F1505 standards, for insulated tools, and clearly marked with the official 1000-volt rating symbol.