Klein Tools 646-3/16-INS Nutdriver, 9-3/4 in. | Graybar Store
Klein Tools - Nutdriver, 9-3/4 in. - 646-3/16-INS
+ / - Hover over image to Zoom
Other Views

    Nutdriver, 9-3/4 in.

    Manufacturer: Klein Tools
    Manufacturer #: 646-3/16-INS
    SKU: 25704206
    Checking Pricing
    Overall Length (Inches):9-3/4 in.
    Additional Features:Tip-Ident Quickly Identifies Nut Driver Size
    Shank Length (Inches):6 in.
    Shank Type:Hollow
    Standard:IEC 60900 and ASTM F1505
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 646-3/16-INS
    • Application Stacked Circuit Boards, Long Bolt Applications
    • UNSPSC 27111702
    • Additional Features Tip-Ident Quickly Identifies Nut Driver Size
    • Handle Color Orange
    • Handle Material High-Dielectric Plastic
    • Materials Steel
    Product Overview:
    Insulated 3/16'' - 6'' Nut Driver, Hollow Shaft, Individually tested to exceed the IEC 60900 and ASTM F1505 standards, for insulated tools, and clearly marked with the official 1000-volt rating symbol.