Klein Tools 646-11/32-INS Insulated Nutdriver, 9-3/4 in. x 11/32 in. | Graybar Store
     
Klein Tools - Insulated Nutdriver, 9-3/4 in. x 11/32 in. - 646-11/32-INS
+ / - Hover over image to Zoom
Other Views

    Insulated Nutdriver, 9-3/4 in. x 11/32 in.

    Manufacturer: Klein Tools
    Manufacturer #: 646-11/32-INS
    SKU: 25704207
    $28.51
    Checking Pricing
         
    Additional Features:Tip-Ident Quickly Identifies Nut Driver Size
    Shank Length (Inches):6 in.
    Tip Size:11/32 in.
    Shank Type:Hollow
    Standard:IEC 60900 and ASTM F1505
    Length:9-3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 646-11/32-INS
    • Application Stacked Circuit Boards, Long Bolt Applications
    • UNSPSC 27111702
    • Additional Features Tip-Ident Quickly Identifies Nut Driver Size
    • Handle Color Orange
    • Handle Material High Dielectric Plastic
    • Length 9-3/4 in.
    • Materials Steel
    • Shank Length (Inches) 6 in.
    • Shank Type Hollow
    • Tip Size 11/32 in.
    • Standard IEC 60900 and ASTM F1505
    • SKU Spec Sheet
      646-11/32-INS Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Insulated 11/32'' - 6'' Nut Driver, Hollow Shaft, Individually tested to exceed the IEC 60900 and ASTM F1505 standards, for insulated tools, and clearly marked with the official 1000-volt rating symbol.