Klein Tools 646-11/32 Nutdriver, 9-3/4 in. x 11/32 in. | Graybar Store
Klein Tools - Nutdriver, 9-3/4 in. x 11/32 in. - 646-11/32
+ / - Hover over image to Zoom
Other Views

    Nutdriver, 9-3/4 in. x 11/32 in.

    Manufacturer: Klein Tools
    Manufacturer #: 646-11/32
    SKU: 96062549
    $10.73
    Checking Pricing
         
    Shank Length (Inches):6 in.
    Tip Size:11/32 in.
    Additional Features:Reaches into deep recesses.
    Length:9-3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 646-11/32
    • Type Hollow-Shaft Nut Drivers - 6'' Shafts
    • UNSPSC 27111702
    • Additional Features Reaches into deep recesses.
    • Brand Cushion-Grip
    • Handle Material Rubber
    Product Overview:
    11/32'' Nut Driver 6'' Hollow Shaft, Reaches into deep recesses.