Klein Tools 646-1/4 Nutdriver, 9-3/4 in. x 1/4 in. | Graybar Store
Klein Tools - Nutdriver, 9-3/4 in. x 1/4 in. - 646-1/4
+ / - Hover over image to Zoom
Other Views

    Nutdriver, 9-3/4 in. x 1/4 in.

    Manufacturer: Klein Tools
    Manufacturer #: 646-1/4
    SKU: 96048135
    $10.41
    Checking Pricing
         
    Shank Length (Inches):6 in.
    Tip Size:1/4 in.
    Additional Features:Reaches into deep recesses.
    Length:9-3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 646-1/4
    • Type Hollow-Shaft Nut Drivers - 6'' Shafts
    • UNSPSC 27111702
    • Additional Features Reaches into deep recesses.
    • Brand Cushion-Grip
    • Handle Material Rubber
    Product Overview:
    1/4'' Hollow Shaft Nut Driver 6'' Shaft, Reaches into deep recesses.