Greenlee 645-3 Quick Change Hole Saw, 3 in. | Graybar Store
     
Greenlee - Quick Change Hole Saw, 3 in. - 645-3
+ / - Hover over image to Zoom
Other Views

    Quick Change Hole Saw, 3 in.

    Manufacturer: Greenlee
    Manufacturer #: 645-3
    SKU: 98414737
    $99.63
    Checking Pricing
         
    Chuck Size:3/8 in.
    Hole Diameter:3 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 645-3
    • Type Quick Change
    • UNSPSC 27112826
    • Chuck Size 3/8 in.
    • Hole Diameter 3 in.
    • Materials Carbide Tip
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Quick Change Hole Saw, 3 in.
    Quick Change Carbide Tipped Hole Cutter 3" (76.2 mm). Cuts stainless steel quickly and easily. Quick Change arbor allows you to change cutter heads with a simple push and a turn. Use the same arbor for different size cutting heads.