Greenlee 645-1 Quick Change Hole Saw, 1 in. | Graybar Store
     
Greenlee - Quick Change Hole Saw, 1 in. - 645-1
+ / - Hover over image to Zoom
Other Views

    Quick Change Hole Saw, 1 in.

    Manufacturer: Greenlee
    Manufacturer #: 645-1
    SKU: 98414732
    $30.75
    Checking Pricing
         
    Chuck Size:3/8 in.
    Hole Diameter:1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 645-1
    • Type Quick Change
    • UNSPSC 27112826
    • Chuck Size 3/8 in.
    • Hole Diameter 1 in.
    • Materials Carbide Tip
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Quick Change Carbide Tipped Hole Cutter 1" (25.4 mm). Cuts stainless steel quickly and easily. Quick Change arbor allows you to change cutter heads with a simple push and a turn. Use the same arbor for different size cutting heads.