Klein Tools 640-1/2 Nutdriver, 7-5/16 in. x 1/2 in. | Graybar Store
Klein Tools - Nutdriver, 7-5/16 in. x 1/2 in. - 640-1/2
+ / - Hover over image to Zoom
Other Views

    Nutdriver, 7-5/16 in. x 1/2 in.

    Manufacturer: Klein Tools
    Manufacturer #: 640-1/2
    SKU: 88153610
    $17.78
    Checking Pricing
         
    Shank Length (Inches):3 in.
    Tip Size:1/2 in.
    Additional Features:Entire shank plastic coated for circuit protection only. NOT INSULATED.
    Length:7-5/16 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 640-1/2
    • Type Coated Hollow-Shaft Nut Drivers
    • UNSPSC 27111702
    • Additional Features Entire shank plastic coated for circuit protection only. NOT INSULATED.
    • Brand Cushion-Grip
    Product Overview:
    1/2'' Coated Hollow Shaft Nut Driver, Entire shank plastic coated for circuit protection only. NOT INSULATED.