Bussmann (Eaton) 63FE British Style BS88 High Speed Fuse, 63A, 660VAC/450VDC | Graybar Store
     
Bussmann (Eaton) - British Style BS88 High Speed Fuse, 63A, 660VAC/450VDC - 63FE
+ / - Hover over image to Zoom
Other Views

    British Style BS88 High Speed Fuse, 63A, 660VAC/450VDC

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: 63FE
    SKU: 97229163
    $59.15
    Checking Pricing
         
    Additional Features:Low Arc Voltage, Excellent Cycling Capacity, Excellent DC Performance, Power Loss 12 W, Interrupt Rating 200 kA (RMS Symmetrical)
    Amps:63A
    Connection:Blade End X Blade End
    Standard:UL, CE, IEC 269
    Voltage Rating:690VAC/500VDC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # 63FE
    • UNSPSC 39121628
    • Additional Features Low Arc Voltage, Excellent Cycling Capacity, Excellent DC Performance, Power Loss 12 W, Interrupt Rating 200 kA (RMS Symmetrical)
    • Amps 63A
    • Voltage Rating 690VAC/500VDC
    • Connection Blade End X Blade End
    • Standard UL, CE, IEC 269
    • ECCN EAR99
    • Country of Origin IN - India
    Product Overview:
    Bussman High Speed BS88 Part 4 690V 63A Fuse