Ericson 63DSO Temporary Power Cordset, 50A, 125/250V, Length 100 ft. | Graybar Store
     
Ericson - Temporary Power Cordset, 50A, 125/250V, Length 100 ft. - 63DSO
+ / - Hover over image to Zoom
Other Views

    Temporary Power Cordset, 50A, 125/250V, Length 100 ft.

    Manufacturer: Ericson
    Manufacturer #: 63DSO
    SKU: 98313771
    $619.59
    Checking Pricing
         
    Color:Grey
    Conductor Size:6 and 8 AWG
    No. of Conductors:4
    Length:100 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ericson
    • Manufacturer # 63DSO
    • Color Grey
    • No. of Conductors 4
    • UNSPSC 26121652
    • Conductor Size 6 and 8 AWG
    • Length 100 ft.
    • Voltage 125 V /250 V
    • SKU Spec Sheet
      63DSO Spec Sheet
    • Country of Origin US - USA
    Product Overview:
    Temporary Power Cordset, 50A, 125/250V, 6/3 to 8/1 SO, Length 100 ft.
    Temporary power cordset is for use with Oscar Series 1066 and 1067. Also available as a secondary cable assembly, cord with connector only, to hardwire into your power source.