Arlington 637 Roof Flashing, Neoprene, 3 in., Black | Graybar Store
     
Arlington - Roof Flashing, Neoprene, 3 in., Black - 637
+ / - Hover over image to Zoom
Other Views

    Roof Flashing, Neoprene, 3 in., Black

    Manufacturer: Arlington
    Manufacturer #: 637
    SKU: 91029114
    $20.92
    Checking Pricing
         
    Size:3 in.
    Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 637
    • Color Black
    • Size 3 in.
    • UNSPSC 39131708
    Product Overview:
    Roof flashing for 3 inch conduit. Roof flashing is neoprene.