Leviton 6369-CR Black & White Locking Receptacle, Flush-Mount, 50A, 125-250V, Industrial, Corrosion-Resistant, Black | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Leviton - Black & White Locking Receptacle, Flush-Mount, 50A, 125-250V, Industrial, Corrosion-Resistant, Black - 6369-CR
+ / - Hover over image to Zoom
Other Views

    Black & White Locking Receptacle, Flush-Mount, 50A, 125-250V, Industrial, Corrosion-Resistant, Black

    Manufacturer: Leviton
    Manufacturer #: 6369-CR
    SKU: 92117033
    $196.99
    Checking Pricing
         
    Color:Black
    NEMA Rating:Non-NEMA
    Number of Poles:3-Pole
    Number of Wires:4-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 6369-CR
    • Color Black
    • UNSPSC 39121406
    • Grade Commercial Grade
    • Materials Nylon
    • NEMA Rating Non-NEMA
    Product Overview:
    Black & White Locking Receptacle, Flush-Mount, 50A, 125-250V, Industrial, Corrosion-Resistant, Black
    Standard: NOM Certified (057); CSA C22.2 No. 42 (File 152105); UL Listed 498 (File E57672); RoHS Compliant