Broan-NuTone 636 Roof Cap, Steel, Black, Use with 3 or 4 in. Round Duct | Graybar Store
     
Broan-NuTone - Roof Cap, Steel, Black, Use with 3 or 4 in. Round Duct - 636
+ / - Hover over image to Zoom
Other Views

    Roof Cap, Steel, Black, Use with 3 or 4 in. Round Duct

    Manufacturer: Broan-NuTone
    Manufacturer #: 636
    SKU: 88043711
    $21.26
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Broan-NuTone
    • Manufacturer # 636
    • UNSPSC 40101600
    Product Overview:
    Steel Roof Cap for 3" or 4" round duct. Black
    Steel Roof Cap for 3" or 4" round duct. Black