Cortelco 635015TP227F LCD Display Trendline, White, Dial Pad, Desk, Wall | Graybar Store
     
Cortelco - LCD Display Trendline, White, Dial Pad, Desk, Wall - 635015TP227F
+ / - Hover over image to Zoom
Other Views

    LCD Display Trendline, White, Dial Pad, Desk, Wall

    Manufacturer: Cortelco
    Manufacturer #: 635015TP227F
    SKU: 25368139
    $23.12
    Checking Pricing
         
    Quick Order:Y
    Additional Features:80 Name & Number CID
    Color:White
    Dial:Dial Pad
    Mounting Position:Desk, Wall
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cortelco
    • Manufacturer # 635015TP227F
    • Color White
    • Dial Dial Pad
    • Type LCD Display Trendline
    • UNSPSC 43191509
    • Additional Features 80 Name & Number CID
    • Mounting Position Desk, Wall
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    LCD Display Trendline, 10-Two Touch Memory, 80 Name & Number CID, Battery Powered, Caller ID - Type II, Desk/Wall Mountable