Hubbell Power Systems 6346 No-Wrench Screw Anchor, (1) 6 in. Dia. Helix, Tripleye® Eyenut, Length 66 in., Rod Dia. 0.75 in., Galvanized Steel | Graybar Store
     
Hubbell Power Systems - No-Wrench Screw Anchor, (1) 6 in. Dia. Helix, Tripleye® Eyenut, Length 66 in., Rod Dia. 0.75 in., Galvanized Steel - 6346
+ / - Hover over image to Zoom
Other Views

    No-Wrench Screw Anchor, (1) 6 in. Dia. Helix, Tripleye® Eyenut, Length 66 in., Rod Dia. 0.75 in., Galvanized Steel

    Manufacturer: Hubbell Power Systems
    Manufacturer #: 6346
    SKU: 88057601
    $35.99
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # 6346
    • UNSPSC 31162104
    Product Overview:
    No-Wrench 66 in. (1676 mm) long with 6 in. (152 mm) helix tripleye anchor. Caution: All components of the Chance anchoring system are performance mated. Use of other anchoring products or equipment will not necessarily produce the same results.

    • No-Wrench screw anchors may be installed by hand or machine.
    • Hot dipped galvanized per ASTM A153
    • No-Wrench screw anchors can be installed to a greater depth to reach a firmer soil by using an extension rod