Erico (nVent) 634400 Eritech® Pointed Copper-Bonded Ground Rod, 10 ft. x 1 in, 10 mil | Graybar Store
     
Erico (nVent) - Eritech® Pointed Copper-Bonded Ground Rod, 10 ft. x 1 in, 10 mil - 634400
+ / - Hover over image to Zoom
Other Views

    Eritech® Pointed Copper-Bonded Ground Rod, 10 ft. x 1 in, 10 mil

    Manufacturer: Erico (nVent)
    Manufacturer #: 634400
    SKU: 96062352
    $189.41
    Checking Pricing
         
    Quick Order:Y
    Length:10 ft. L
    Rod Size (Inches):1 in.
    Material:High-Strength Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Erico (nVent)
    • Manufacturer # 634400
    • UNSPSC 39121613
    • Length 10 ft. L
    • Rod Size (Inches) 1 in.
    • Material High-Strength Steel
    • ECCN EAR99
    • Country of Origin BR - Brazil
    Product Overview:
    Eritech® pointed copper-bonded ground rod, high strength steel, 10 ft. x 1 in, 10 mil
    Copper-Bonded Ground Rod, Sectional, 1" dia, 10', 10 mil Plating, 22.1 lb