Kichler Lighting 6323TZ Dover Series Incancescent Bath Light, Wall Mount, 120V, 100W, Tannery Bronze, Etched Seeded Glass Covers, 3-Light | Graybar Store
     
Kichler Lighting - Dover Series Incancescent Bath Light, Wall Mount, 120V, 100W, Tannery Bronze, Etched Seeded Glass Covers, 3-Light - 6323TZ
+ / - Hover over image to Zoom
Other Views

    Dover Series Incancescent Bath Light, Wall Mount, 120V, 100W, Tannery Bronze, Etched Seeded Glass Covers, 3-Light

    Manufacturer: Kichler Lighting
    Manufacturer #: 6323TZ
    SKU: 25193347
    $113.46
    Checking Pricing
         
    Base Backplate:5 in. Diameter
    Cover Style:Etched Seeded Glass
    Color:Tannery Bronze
    Environment:Damp Location
    No. of Lights:3
    Wattage:100W
    Height:8 in.
    Width:22.5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Kichler Lighting
    • Manufacturer # 6323TZ
    • Color Tannery Bronze
    • Mounting Style Wall
    • UNSPSC 39111503
    • Base Type Medium Screw
    • Cover Style Etched Seeded Glass
    • Environment Damp Location
    • Height 8 in.
    • Lamp Type Incandescent
    • Series Dover
    • Voltage 120V
    • Wattage 100W
    • Width 22.5 in.
    • No. of Lights 3
    • ECCN EAR99
    • Country of Origin CN - China
    • Base Backplate 5 in. Diameter
    Product Overview: