Werner 6306 Step Ladder, Fiberglass, 6 ft., 375 lb. Rating, Paint Tray | Graybar Store
     
Werner - Step Ladder, Fiberglass, 6 ft., 375 lb. Rating, Paint Tray - 6306
+ / - Hover over image to Zoom
Other Views

    Step Ladder, Fiberglass, 6 ft., 375 lb. Rating, Paint Tray

    Manufacturer: Werner
    Manufacturer #: 6306
    SKU: 25703325
    $167.08
    Checking Pricing
         
    Height (Feet):6 ft.
    Load Rating (Pound):375 lb.
    No. of Steps:5
    Spread (Inches):41-1/4 in.
    Width (Inches):23-3/8 in.
    Standard:Type IAA Duty Rating
    Additional Features:Paint tray & tape measure slot, can hook, Lock in accy sockets, 2 tool holes, drill hole, pt., qt. & gal. paint can, 2 trays
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Werner
    • Manufacturer # 6306
    • Type Single-Sided
    • UNSPSC 30191501
    • Additional Features Paint tray & tape measure slot, can hook, Lock in accy sockets, 2 tool holes, drill hole, pt., qt. & gal. paint can, 2 trays
    • Height (Feet) 6 ft.
    • Load Rating (Pound) 375 lb.
    • Materials Fiberglass
    • Spread (Inches) 41-1/4 in.
    • Width (Inches) 23-3/8 in.
    • No. of Steps 5
    • Standard Type IAA Duty Rating
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    The 6306 Fiberglass 6 ft Step Ladder, with a duty rating of 375 pounds, is ideal for professional contractors and industrial users.
    The 6306 Fiberglass 6 ft Step Ladder is ideal for professional contractors and industrial users. With a duty rating of 375 pounds, it features a HolsterTop with the Lock-In System to secure tools from falling while keeping them right at hand. The ladder offers a full set of rear horizontals and heavy duty internal spreaders. All steps are knee braced and the foot pads are riveted to the EDGE® structure. The EDGE bracing system helps protect the rail from damage. Each TRACTION-TRED® step is slip resistant and double riveted. Fiberglass rails are non-conductive for working near electricity.