Klein Tools 63050-EINS Pliers, 9-5/8 in. | Graybar Store
     
Klein Tools - Pliers, 9-5/8 in. - 63050-EINS
+ / - Hover over image to Zoom
Other Views

    Pliers, 9-5/8 in.

    Manufacturer: Klein Tools
    Manufacturer #: 63050-EINS
    SKU: 25674736
    $100.24
    Checking Pricing
         
    Color:Orange/Black
    Additional Features:Flame Retardant and Impact Resistant
    Standard:IEC 60900 and ASTM F1505
    Length:9-5/8 in.
    Tool Application:4/0 Aluminum, 2/0 Soft Copper, 100 Pair 24 AWG Communications Cable
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 63050-EINS
    • Color Orange/Black
    • Application 4/0 Aluminum, 2/0 Soft Copper, 100 Pair 24 AWG Communications Cable
    • Type High Leverage
    • UNSPSC 27112135
    • Additional Features Flame Retardant and Impact Resistant
    • Handle Color Orange and Black
    • Handle Material High Dielectric Plastic
    • Length 9-5/8 in.
    • Materials Induction Hardened Steel
    • Tool Application 4/0 Aluminum, 2/0 Soft Copper, 100 Pair 24 AWG Communications Cable
    • Handle Type Slim
    • Standard IEC 60900 and ASTM F1505
    • SKU Spec Sheet
      63050-EINS Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Electricians Cable Cutter Insulated, 1000 V Rated for safety on the job. VDE Certified