GE Lighting 29A/W/H-2PK 63002 29W 120V A19 MED E26 HALOGEN | Graybar Store
     
GE Lighting - 63002 29W 120V A19 MED E26 HALOGEN - 29A/W/H-2PK
+ / - Hover over image to Zoom
Other Views

    63002 29W 120V A19 MED E26 HALOGEN

    Manufacturer: GE Lighting
    Manufacturer #: 29A/W/H-2PK
    SKU: 25474180
    $6.10
    Checking Pricing
    Items sold in feet or each.
         
    Color Temperature (Kelvin):2850
    Initial Lumens:430
    Rated Life (Hour):1000
    Wattage:29
    Alternate Manufacturer Part No.:63002
    Color:Soft White
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 29A/W/H-2PK
    • Color Soft White
    • UNSPSC 39101612
    • Alternate Manufacturer Part No. 63002
    • Base Type Medium Screw
    • Bulb Shape A19
    • Color Temperature (Kelvin) 2850
    • Initial Lumens 430
    • Rated Life (Hour) 1000
    • Wattage 29
    • SKU Spec Sheet
      29A/W/H-2PK Spec Sheet
    • ECCN EAR99
    • Country of Origin HU - Hungary
    Product Overview:
    GE energy-efficient soft white 29 watt A19 2-pack.