Klein Tools 630-7/16M Magnetic Tip Nutdriver, 7-5/16 in. x 7/16 in. | Graybar Store
     
Klein Tools - Magnetic Tip Nutdriver, 7-5/16 in. x 7/16 in. - 630-7/16M
+ / - Hover over image to Zoom
Other Views

    Magnetic Tip Nutdriver, 7-5/16 in. x 7/16 in.

    Manufacturer: Klein Tools
    Manufacturer #: 630-7/16M
    SKU: 25193897
    $16.26
    Checking Pricing
         
    Shank Length (Inches):3 in.
    Tip Size:Nut Drivers: 7/16"
    Additional Features:Exclusive hollow shaft design with Rare Earth magnetic tip features unobstructed pass-through, even on long bolts.
    Length:7-5/16 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 630-7/16M
    • Type Magnetic Tip Hollow-Shaft Nut Drivers - 3'' Shafts
    • UNSPSC 27111702
    • Additional Features Exclusive hollow shaft design with Rare Earth magnetic tip features unobstructed pass-through, even on long bolts.
    • Brand Cushion-Grip
    • Handle Material Rubber
    Product Overview:
    7/16'' Magnetic Tip Nut Driver 3'' Shaft, Exclusive hollow shaft design with Rare Earth magnetic tip features unobstructed pass-through, even on long bolts