Klein Tools 630-11/32M Nutdriver, 6-3/4 in. | Graybar Store
Klein Tools - Nutdriver, 6-3/4 in. - 630-11/32M
+ / - Hover over image to Zoom
Other Views

    Nutdriver, 6-3/4 in.

    Manufacturer: Klein Tools
    Manufacturer #: 630-11/32M
    SKU: 25193892
    $13.77
    Checking Pricing
         
    Shank Length (Inches):3 in.
    Tip Size:Nut Drivers: 11/32"
    Additional Features:Exclusive hollow shaft design with Rare Earth magnetic tip features unobstructed pass-through, even on long bolts.
    Length:6-3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 630-11/32M
    • Type Magnetic Tip Hollow-Shaft Nut Drivers - 3'' Shafts
    • UNSPSC 27111702
    • Additional Features Exclusive hollow shaft design with Rare Earth magnetic tip features unobstructed pass-through, even on long bolts.
    • Brand Cushion-Grip
    • Handle Material Rubber
    • Length 6-3/4 in.
    • Materials Steel
    • Shank Length (Inches) 3 in.
    • Tip Size Nut Drivers: 11/32"
    • SKU Spec Sheet
      630-11/32M Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    11/32'' Magnetic Nut Driver 3'' Shaft, Exclusive hollow shaft design with Rare Earth magnetic tip features unobstructed pass-through, even on long bolts