Protective Industrial Products 63-532PF/XL Glove, Blue, Nitrile, Disposable Nitrile Glove, XL, Rolled Beaded Cuff | Graybar Store
     
Protective Industrial Products - Glove, Blue, Nitrile, Disposable Nitrile Glove, XL, Rolled Beaded Cuff - 63-532PF/XL
+ / - Hover over image to Zoom
Other Views

    Glove, Blue, Nitrile, Disposable Nitrile Glove, XL, Rolled Beaded Cuff

    Manufacturer: Protective Industrial Products
    Manufacturer #: 63-532PF/XL
    SKU: 25319950
    $11.30
    Checking Pricing
         
    Quick Order:Y
    Color:Blue
    Glove Material Type:Nitrile
    Size:XL
    Style:Rolled Beaded Cuff
    Glove Type:Disposable Nitrile Glove
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Protective Industrial Products
    • Manufacturer # 63-532PF/XL
    • Color Blue
    • Size XL
    • Style Rolled Beaded Cuff
    • Application Automotive, Dirt and Oil, Painting & Print, Tattoo Shops
    • Glove Material Type Nitrile
    • Glove Type Disposable Nitrile Glove
    • ECCN EAR99
    • Country of Origin MY - Malaysia
    Product Overview:
    Ambi-dex® Axle Disposable Nitrile Glove, Powder Free with Textured Grip - 4 mil
    Economical puncture resistance with great comfort, dexterity and tactile sensitivity;Textured grip provides a good grip in wet or dry environments;Contains no natural rubber latex proteins;Ambidextrous for quick and easy donning;Rolled cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off;Powder-Free for clean comfort and superior tactile sensitivity;Made from component materials that comply with Federal Regulations for food contact, 21 CFR 177.2600;For non-medical use