Protective Industrial Products 63-338PF/XL Glove, Blue, Nitrile, Disposable Nitrile Glove, XL | Graybar Store
     
Protective Industrial Products - Glove, Blue, Nitrile, Disposable Nitrile Glove, XL - 63-338PF/XL
+ / - Hover over image to Zoom
Other Views

    Glove, Blue, Nitrile, Disposable Nitrile Glove, XL

    Manufacturer: Protective Industrial Products
    Manufacturer #: 63-338PF/XL
    SKU: 25471098
    $11.19
    Checking Pricing
         
    Quick Order:Y
    Color:Blue
    Glove Material Type:Nitrile
    Size:XL
    Glove Type:Disposable Nitrile Glove
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Protective Industrial Products
    • Manufacturer # 63-338PF/XL
    • Color Blue
    • Size XL
    • Application Automotive, Industrial, Sanitation
    • Glove Material Type Nitrile
    • Glove Type Disposable Nitrile Glove
    • ECCN EAR99
    • Country of Origin MY - Malaysia
    Product Overview:
    Ambi-dex® Super 8 Disposable Nitrile Glove, Powder Free with Textured Grip - 8 mil
    Economical puncture resistance with great comfort, dexterity and tactile sensitivity;Textured grip provides a good grip in wet or dry environments;Contains no natural rubber latex proteins;Ambidextrous for quick and easy donning;Powder-Free for clean comfort and superior tactile sensitivity;Made from component materials that comply with Federal Regulations for food contact, 21 CFR 177.2600;For non-medical use