Leviton 62DST-M01 ST to ST, MM 62.5/125um, Dulex Fiber Patch Cord, 1 M | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Leviton - ST to ST, MM 62.5/125um, Dulex Fiber Patch Cord, 1 M - 62DST-M01
+ / - Hover over image to Zoom
Other Views

    ST to ST, MM 62.5/125um, Dulex Fiber Patch Cord, 1 M

    Manufacturer: Leviton
    Manufacturer #: 62DST-M01
    SKU: 25642213
    $18.05
    Checking Pricing
         
    Quick Order:Y
    Color:Orange
    Fiber Category:Multimode
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 62DST-M01
    • Color Orange
    • Connector Configuration ST-ST
    • UNSPSC 26121607
    Product Overview:
    Fiber Optic Cable Assembly, 62.5/125 Micron OFNR Rated, Duplex Cable ST-ST Connectors, MultiMode, 1 Meter Length