Leviton 62560-7O Copper Patch Cables, 7 ft., Orange, 8 Position Modular Plug, Cat 6 | Graybar Store
     
Leviton - Copper Patch Cables,  7 ft., Orange, 8 Position Modular Plug, Cat 6 - 62560-7O
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 7 ft., Orange, 8 Position Modular Plug, Cat 6

    Manufacturer: Leviton
    Manufacturer #: 62560-7O
    SKU: 25478017
    $10.11
    Checking Pricing
         
    Quick Order:Y
    Color:Orange
    Shielding:Non Shielded
    Length:7 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 62560-7O
    • Color Orange
    • Shielding Non Shielded
    • Connector Type 8 Position Modular Plug
    • UNSPSC 43223303
    • Length 7 ft.
    • ECCN EAR99
    Product Overview:
    Copper Patch Cables, Cat 6, Plug-In Mount, Crimp, T568A, T568B, 7 ft, Orange, Non Shielded, 8 Position Modular Plug