Leviton 62560-10V Copper Patch Cables, 10 ft., Violet, 8 Position Modular Plug, Cat 6 | Graybar Store
     
Leviton - Copper Patch Cables,  10 ft., Violet, 8 Position Modular Plug, Cat 6 - 62560-10V
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 10 ft., Violet, 8 Position Modular Plug, Cat 6

    Manufacturer: Leviton
    Manufacturer #: 62560-10V
    SKU: 25642626
    $11.50
    Checking Pricing
         
    Quick Order:Y
    Color:Violet
    Shielding:Non Shielded
    Length:10 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 62560-10V
    • Color Violet
    • Shielding Non Shielded
    • Connector Type 8 Position Modular Plug
    • Length 10 ft.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Copper Patch Cables, Cat 6, Plug-In Mount, Crimp, T568A, T568B, 10 ft, Violet, Non Shielded, 8 Position Modular Plug