Greenlee 625-1-3/4 Hole Saw, 1-3/4 in. | Graybar Store
     
Greenlee - Hole Saw, 1-3/4 in. - 625-1-3/4
+ / - Hover over image to Zoom
Other Views

    Hole Saw, 1-3/4 in.

    Manufacturer: Greenlee
    Manufacturer #: 625-1-3/4
    SKU: 92122452
    $93.10
    Checking Pricing
         
    Chuck Size:3/8 in.
    Cutting Depth (Inches):8 ga.
    Hole Diameter:1-3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 625-1-3/4
    • Application For 1-1/4 IN Conduit
    • UNSPSC 27112826
    • Chuck Size 3/8 in.
    • Cutting Depth (Inches) 8 ga.
    • Hole Diameter 1-3/4 in.
    • Materials Carbide Tip
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Hole Saw, 1-3/4 in.
    Multiple tungsten carbide tips for long life and smooth cutting. Cut fast, accurate, high quality holes in stainless steel, copper, aluminum, steel. Flange stop prevents over-drilling. Replaceable cobalt steel pilot drill, with split-point tip design,