Greenlee 625-002 Replacement Pilot Drill Bit | Graybar Store
Greenlee - Replacement Pilot Drill Bit - 625-002
+ / - Hover over image to Zoom
Other Views

    Replacement Pilot Drill Bit

    Manufacturer: Greenlee
    Manufacturer #: 625-002
    SKU: 92122428
    Checking Pricing
    Capacity:2-1/2 IN (63.500 MM)
    Tip Style:Split-Point
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 625-002
    • Type Replacement Pilot
    • UNSPSC 27112802
    • Capacity 2-1/2 IN (63.500 MM)
    • Materials Cobalt Steel
    • Tip Style Split-Point
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Multiple tungsten carbide tips for long life and smooth cutting. Cut fast, accurate, high quality holes in stainless steel, copper, aluminum, steel. Flange stop prevents over-drilling. Replaceable cobalt steel pilot drill, with split-point tip design,