Kichler Lighting 624CH BathVanityWall Light, Chrome, 24 in. Dia | Graybar Store
     
Kichler Lighting - BathVanityWall Light, Chrome, 24 in. Dia - 624CH
+ / - Hover over image to Zoom
Other Views

    BathVanityWall Light, Chrome, 24 in. Dia

    Manufacturer: Kichler Lighting
    Manufacturer #: 624CH
    SKU: 97256328
    $29.14
    Checking Pricing
         
    Quick Order:Y
    Color:Chrome
    Diameter (Inches):24 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Kichler Lighting
    • Manufacturer # 624CH
    • Color Chrome
    • UNSPSC 39111503
    • Diameter (Inches) 24 in.
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Signature 4 Light 24 inch Chrome Bath Vanity Wall Light
    Style Utilitarian;Bulbs Included No;UL Listed CUL;Country of Origin CHN;Socket Type MED;Switch Type B