Leviton 62460-4L Copper Patch Cables, 4 ft., Blue, 8 Position Modular Plug, Cat 6 | Graybar Store
     
Leviton - Copper Patch Cables,  4 ft., Blue, 8 Position Modular Plug, Cat 6 - 62460-4L
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 4 ft., Blue, 8 Position Modular Plug, Cat 6

    Manufacturer: Leviton
    Manufacturer #: 62460-4L
    SKU: 25414264
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color:Blue
    Shielding:Non Shielded
    Length:4 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 62460-4L
    • Color Blue
    • Shielding Non Shielded
    • Connector Type 8 Position Modular Plug
    • UNSPSC 43223301
    • Length 4 ft.
    • ECCN EAR99
    Product Overview:
    Copper Patch Cables, Cat 6, Plug-In Mount, Crimp, T568A, T568B, 4 ft, Blue, Non Shielded, 8 Position Modular Plug