Leviton 62460-26Y Copper Patch Cables, 26 ft., Yellow, 8 Position Modular Plug, Cat 6 | Graybar Store
     
Leviton - Copper Patch Cables,  26 ft., Yellow, 8 Position Modular Plug, Cat 6 - 62460-26Y
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 26 ft., Yellow, 8 Position Modular Plug, Cat 6

    Manufacturer: Leviton
    Manufacturer #: 62460-26Y
    SKU: 25863907
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color:Yellow
    Shielding:Non Shielded
    Length:26 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 62460-26Y
    • Color Yellow
    • Shielding Non Shielded
    • Connector Type 8 Position Modular Plug
    • Length 26 ft.
    Product Overview:
    Copper Patch Cables, Cat 6, Plug-In Mount, Crimp, T568A, T568B, 26 ft, Yellow, Non Shielded, 8 Position Modular Plug