Leviton 62460-20W Copper Patch Cables, 20 ft., White, 8 Position Modular Plug, Cat 6 | Graybar Store
     
Leviton - Copper Patch Cables,  20 ft., White, 8 Position Modular Plug, Cat 6 - 62460-20W
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 20 ft., White, 8 Position Modular Plug, Cat 6

    Manufacturer: Leviton
    Manufacturer #: 62460-20W
    SKU: 22068213
    $19.06
    Checking Pricing
         
    Quick Order:Y
    Connectors:8 Position Modular Plug
    Length (Feet):20.0
    Color:White
    Shielding:Non Shielded
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 62460-20W
    • Color White
    • Connectors 8 Position Modular Plug
    • Shielding Non Shielded
    • Termination Style Crimp
    • Length (Feet) 20.0
    Product Overview:
    Copper Patch Cables, Cat 6, Plug-In Mount, Crimp, T568A, T568B, 20 ft, White, Non Shielded, 8 Position Modular Plug